Beli gasket cylinder head di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Green Leaf Ember Plastik Paco Tutup
    40%
    Mulai

    Rp129.900

    Green Leaf Ember Plastik Paco Tutup
    Deskripsi:
    Ember Plastik Paco Tutup 100 Liter Terbuat dari Plastik dengan Kualitas yang Baik Sehingga Kuat Menampung Air Sesuai dengan Kebutuhan, Ember Plastik dari Kami Tersedia Dalam Beberapa Pilihan Ukuran dan Warna
    atribut:
    • Color: Assorted Color
  2. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  3. NICHIASU Na Vortex Gasket
    Mulai

    Rp359.900

    NICHIASU Na Vortex Gasket
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -29 to 350degrees
  4. Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass type
    Mulai

    Rp119.900

    Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass type
    Deskripsi:
    Economical vortex with NA paper as a filler.
    atribut:
    • Maximum Operating Pressure (MPa): 7
    • Maximum Operating Temperature (°C): 350
  5. NICHIASU Gr Vortex Gasket
    Mulai

    Rp249.900

    NICHIASU Gr Vortex Gasket
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -240 to 450degrees
  6. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  7. Lion Star Pail (Ember)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  8. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  9. Everlasting Spiral Wound Gasket SWG304G In/Out SS304 C300 (Paking Spiral)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  10. KLINGER Nonasbestos Union Packing
    43%
    Mulai

    Rp98.900

    KLINGER Nonasbestos Union Packing
    Deskripsi:
    -Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union coupling
    atribut:
    • Thickness (mm): 1.50
    • Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
    • Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
  11. MATEX Japan Matex Expanded Graphite Gasket
    Mulai

    Rp399.900

    MATEX Japan Matex Expanded Graphite Gasket
    Deskripsi:
    -Has pressure resistance similar to that of metal gasket and short delivery is possible.-By applying special treatment to the surface, sticking to the flange has been greatly reduced. -General industrial flange gasket, heat exchanger and valve hood.
    atribut:
    • Working Pressure: 10K
    • Working Temperature Range: -240 to 420°C (steam:up to 650°C)
  12. KLINGER Gasket Top-Graph 2000
    Mulai

    Rp6.699.900

    KLINGER Gasket Top-Graph 2000
    Deskripsi:
    Material grafit yang sangat fleksibel dengan tingkat stabilitas yang tinggi dan penanganan yang mudah. Memiliki fitur High load bearing capacity dan tingkat kerapuhan yang rendah, cocok untuk untuk penggunaan dengan uap dan aplikasi canggih lainnya.
    atribut:
    • Max. Operating Pressure (bar): 40
    • Dimensions (m): 1.5 x 2
    • Maximum Operating Temperature (°C): 300
  13. KLINGER NonAsbestos Jointing Sheet
    59%
    Mulai

    Rp41.900

    KLINGER NonAsbestos Jointing Sheet
    Deskripsi:
    -Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packing
    atribut:
    • Thickness (mm): 3
    • Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
    • Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
  14. KLINGER Gasket Sil C-8200
    Mulai

    Rp5.499.900

    KLINGER Gasket Sil C-8200
    Deskripsi:
    Dirancang spesial dengan perpaduan unik serat dengan pengikat yang tahan terhadap asam. Didesain khusus untuk lingkungan dengan tingkat kimia yang agresif.
    atribut:
    • Size Dimensions (m): 1.5x2.0
    • Max. Operating Pressure (bar): 60
    • Maximum Operating Temperature (°C): 200
Daftar Harga gasket cylinder head Terbaru October 2026
Green Leaf Ember Plastik Paco TutupRp129.900
Daiko Graphite Spiral Wound Gasket SWGRp169.900
NICHIASU Na Vortex GasketRp359.900
Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C300 (Paking Spiral)Rp86.900
Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass typeRp119.900
Non Brand Gasket #600 RF Spiral WoundRp109.900
NICHIASU Gr Vortex GasketRp249.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
Everlasting Spiral Wound Gasket SWG304G Out SS304 C150 (Paking Spiral)Rp109.900
Lion Star Pail (Ember)Rp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)